Shop All Pneumatic Clamps
De-Sta-Co
Less Arm Was 8218 8216-La
Mfr # 8216-LA
Zoro # G0951469
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Sensor Ready for use with Round Style Sensor
- Includes Spindle
- Application Assembly, Light Machining, Welding
- Max. Operating Temperature 140 Degrees F
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 8216-LA
- Zoro # G0951469
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | 1/8 in NPT |
Overall Height | 129.00mm |
Details
Item | Swing/Toggle Clamp |
Features | Sensor Ready for use with Round Style Sensor |
Includes | Spindle |
Application | Assembly, Light Machining, Welding |
Max. Operating Temperature | 140 Degrees F |
Body Material | Aluminum |
Holding Capacity | 67 lb |
Max. Vertical Clamp Stroke | 12.70mm |
Max. Input Air Pressure | 130 psi |
Description
Swing/Toggle Clamp, Aluminum, Overall Height 129.00mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Aluminum (SFA-500-88)
- PROTO 10 Ton Proto-Ease™ 3-Way Adjustable Jaw Puller (J4233E)
- SKIL Angle Grinder Kit, Cordless, 8500 RPM (AG290202)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT10)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- De-Sta-Co Pneumatic Clamps