Shop All Pneumatic Clamps
De-Sta-Co
Less Arm Was 8118 8116-La
Mfr # 8116-LA
Zoro # G0951487
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed for Several Millions Cycles, Lightweight and Robust
- Includes Spindle
- Port Size #10-32
- Max. Input Air Pressure 130 psi
- Max. Vertical Clamp Stroke 9.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8116-LA
- Zoro # G0951487
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | #10-32 |
Overall Height | 99.10mm |
Details
Item | Swing/Toggle Clamp |
Features | Designed for Several Millions Cycles, Lightweight and Robust |
Includes | Spindle |
Max. Input Air Pressure | 130 psi |
Max. Vertical Clamp Stroke | 9.70mm |
Max. Operating Temperature | 140 Degrees F |
Application | Assembly, Light Machining, Welding |
Body Material | Aluminum |
Min. Operating Temperature | 0 Degrees F |
Holding Capacity | 25 lb |
Description
Swing/Toggle Clamp, Aluminum, Overall Height 99.10mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 7/16 in to 1 1/4 in , Chrome (4LWZ8)
- CRESCENT JOBOX Removable Tray for 635990 (620990)
- DRILLCO 3/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A148)
- WERA Adjustable Wrench, Steel, Ergonomic, L (05020101001)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- De-Sta-Co Machining Clamps & Accessories