Shop All Pneumatic Clamps
De-Sta-Co
Less Arm Was 8117 8115-La
Mfr # 8115-LA
Zoro # G0951496
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spindle
- Features Designed for Several Millions Cycles, Lightweight and Robust
- Max. Operating Temperature 140 Degrees F
- Max. Input Air Pressure 130 psi
- Holding Capacity 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8115-LA
- Zoro # G0951496
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | #10-32 |
Overall Height | 99.10mm |
Details
Item | Swing/Toggle Clamp |
Includes | Spindle |
Features | Designed for Several Millions Cycles, Lightweight and Robust |
Max. Operating Temperature | 140 Degrees F |
Max. Input Air Pressure | 130 psi |
Holding Capacity | 25 lb |
Body Material | Aluminum |
Max. Vertical Clamp Stroke | 9.70mm |
Application | Assembly, Light Machining, Welding |
Min. Operating Temperature | 0 Degrees F |
Description
Swing/Toggle Clamp, Aluminum, Overall Height 99.10mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41914)
- KLEIN TOOLS Black Leather 1 Pockets, 5185 (5185)
- HHIP 3/4 X 3/8 X 1/4 Diamond Shape Medium Knurling Wheel Pair (2220-0016)
- DRILL AMERICA 7/8" Bimetal Hole Saw (DMS04-1022)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- De-Sta-Co Machining Clamps & Accessories