Shop All Pneumatic Clamps
De-Sta-Co
Less Arm Was 8018 8016-La
Mfr # 8016-LA
Zoro # G0956466
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spindle
- Features Sensor Ready for use with Round Style Sensor
- Max. Input Air Pressure 130 psi
- Holding Capacity 18 lb
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8016-LA
- Zoro # G0956466
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | #10-32 |
Overall Height | 99.10mm |
Details
Item | Swing/Toggle Clamp |
Includes | Spindle |
Features | Sensor Ready for use with Round Style Sensor |
Max. Input Air Pressure | 130 psi |
Holding Capacity | 18 lb |
Body Material | Aluminum |
Max. Operating Temperature | 140 Degrees F |
Max. Vertical Clamp Stroke | 9.70mm |
Application | Assembly, Light Machining, Welding |
Description
Swing/Toggle Clamp, Aluminum, Overall Height 99.10mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND T-Handle Hex Key 8Pc (33168)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 36"L, Spline (HC4063)
- HHIP 3 Piece 1 1-1/4 & 1-1/2" R8 Indexable End Mill Set (5820-0001)
- GREY PNEUMATIC SKT 3/8" DR X T30 INTERNAL TORX DRIVER 6 (GP11306T)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- De-Sta-Co Pneumatic Clamps