Shop All Pneumatic Clamps
De-Sta-Co
Less Arm Was 8017 8015-La
Mfr # 8015-LA
Zoro # G0956475
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sensor Ready for use with Round Style Sensor
- Includes Spindle
- Application Assembly, Light Machining, Welding
- Max. Vertical Clamp Stroke 9.70mm
- Overall Height 99.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8015-LA
- Zoro # G0956475
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Height | 99.10mm |
Port Size | #10-32 |
Details
Item | Swing/Toggle Clamp |
Features | Sensor Ready for use with Round Style Sensor |
Includes | Spindle |
Application | Assembly, Light Machining, Welding |
Max. Vertical Clamp Stroke | 9.70mm |
Holding Capacity | 18 lb |
Max. Operating Temperature | 140 Degrees F |
Max. Input Air Pressure | 130 psi |
Body Material | Aluminum |
Description
Swing/Toggle Clamp, Aluminum, Overall Height 99.10mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 1-5/8" Bi-Metal HSSE-Co8 Hole Saw (126041)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412M)
- IRWIN Bolt Extractor Set, 1/4-3/4 In, 13Pc (54113)
- KT PRO TOOLS 1/4" Drive Metric, 27 pcs (A2503MR01)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Less Cylinder 807-U (807-U-LC)
- DE-STA-CO Right H Swing Clamp 8315-La (8315-LA)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Less Cylinder 807-S (807-S-LC)
- De-Sta-Co Machining Clamps & Accessories