Shop All Pneumatic Clamps
De-Sta-Co
Left H Swing Clamp 8316-La
Mfr # 8316-LA
Zoro # G0611497
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamp Arm, Spindle
- Features Designed for Several Millions Cycles, Lightweight and Robust
- Max. Input Air Pressure 130 psi
- Overall Height 129 mm
- Application Assembly, Light Machining, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 8316-LA
- Zoro # G0611497
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Height | 129 mm |
Port Size | 1/8 in NPT |
Details
Item | Swing/Toggle Clamp |
Includes | Clamp Arm, Spindle |
Features | Designed for Several Millions Cycles, Lightweight and Robust |
Max. Input Air Pressure | 130 psi |
Application | Assembly, Light Machining, Welding |
Holding Capacity | 89 lb |
Min. Operating Temperature | 0 Degrees F |
Body Material | Aluminum |
Max. Operating Temperature | 140 Degrees F |
Swing Direction | Left |
Max. Vertical Clamp Stroke | 12.70mm |
Description
Swing/Toggle Clamp, Aluminum, Overall Height 129 mm, Application Assembly, Light Machining, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5ANST6)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (DWDP1/2)
- HHIP 1/4-18 NPT High Speed Steel Taper Pipe Tap (1011-3215)
- GEARWRENCH 1/4" Magnetic Bit Holding Screwdriver Handle (82783H)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- De-Sta-Co Machining Clamps & Accessories