Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Plate, 2.27 in L, 3.13 in W
Mfr # 385902
Zoro # G010947378
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
- Holding Capacity - Maximum 7,500 lbf
- Overall Width 3.13 in
- Requires Articulation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 385902
- Zoro # G010947378
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Width | 3.13 in |
Overall Depth | 1.84 in |
Overall Length | 2.27 in |
Fastener Thread Size | 3/8 in |
Height Under Arm | 1.13 in |
Details
Item | Latch Plate |
Body Material | Stainless Steel |
Application | Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels |
Holding Capacity - Maximum | 7,500 lbf |
Requires Articulation | Yes |
Mounting Holes Center to Center - Short Side | 1.38 in |
Reflectivity | Reflective |
Includes Latch Plate | Yes |
Recommended Latch Plate Manufacturer Model Number | 385902 |
Mounting Holes Center to Center - Long Side | 2.25 in |
Base Mounting Style | Flange |
Description
Latch Plate, Base Mounting Style Flange, Handle Orientation Not Applicable, Includes Locking Handle Not Applicable, Holding Capacity - Maximum 7,500 lbf, Hook Adjustment - Maximum Not Applicable, Drawing Movement Without Thumb Control Not Applicable, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Not Applicable, Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels, Arm Length Not Applicable, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1.0010 In., 8 Flute, HSS (11V428)
- AVEN Pliers Chain, Nose, 5", Long Smooth Jaws (10311)
- GREENLEE 31-1/2" Cable Cutter, Center Cut (706)
- MILWAUKEE TOOL Selfeed Bit 3-5/8" (48-25-3621)
- DE-STA-CO Locking Controlled Latch Clamp, 8.06 in L (3031-R)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97 (331-R)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.95 In, 8.65 (2017-UR)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 360 Lbs, 1.19 In (323-SS)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 4000 Lbs, 4.19 (375-R)
- KIPP Stop Latches (K0271.140062)
- De-Sta-Co Clamps