Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, Vertical, SS, 2000 Lbs, 3.39 In
Mfr # 344-SS
Zoro # G3162424
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type U-Bolt
- Holding Capacity (Lb.) 2,000
- Overall Height (In.) 3.39 in
- Body Material Steel
- Latch Centerline 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 344-SS
- Zoro # G3162424
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 3.39 in |
Overall Length (In.) | 5.77 in |
Dia. (In.) | 0.34 in |
Overall Depth | 3.39 in |
Overall Length | 5.77 in |
Overall Width | 2.12 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 2,000 lbf, Hook Adjustment - Maximum 1.22 in, Drawing Movement Without Thumb Control 2.46 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Application Clamping, Latching, Body Material Steel, Exerted Force : Applied Force - Pulling 45:1, Exerted Force : Applied Force - Pushing 45:1, Includes Latch Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/32 & 1/4" Bore Swivel Head Clamping Holder (4401-0450)
- PROTO 1 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (J10033ML)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A198)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 7/16 (C18117)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 360 Lbs, 1.19 In (323-SS)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.89 In, 6.46 (225-UR)
- DE-STA-CO Toggle Clamp, Horiz, 1.84 In, 6.81 In (225-U)
- DE-STA-CO Latch Clamp Hook Assembly (341215)
- DE-STA-CO Model 217-Ub With Open U-Bar (217-UB-L)
- DE-STA-CO Latch Clamp, Vertical, 500 Lbs, 1.91 In (324)
- De-Sta-Co Toggle & Latch Clamps