Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, Vertical, SS, 1000 Lbs, 2.37 In
Mfr # 334-SS
Zoro # G1859891
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type U-Bolt
- Holding Capacity (Lb.) 1,000
- Overall Height (In.) 2.37 in
- Body Material Steel
- Overall Length (In.) 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 334-SS
- Zoro # G1859891
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2.37 in |
Overall Length (In.) | 4.1 in |
Dia. (In.) | 0.28 in |
Overall Length | 4.1 in |
Overall Width | 1.56 in |
Overall Depth | 2.37 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 1,000 lbf, Hook Adjustment - Maximum 0.76 in, Drawing Movement Without Thumb Control 2.04 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Application Clamping, Latching, Body Material Steel, Exerted Force : Applied Force - Pulling 31:1, Exerted Force : Applied Force - Pushing 31:1, Includes Latch Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Fowler 52-585-110-0 Magnetic Base with Fine Adjust and Dial Indicator Combo (52-585-110-0)
- SUPER TOOL 10.50mm Carbide 135 Deg. Jobber Length Drill Bit (302105)
- BOSCH 3In, 24TPI, HSS Shank Jigsaw Blade, PK3 (T118A3)
- HHIP 6 Piece Mini Deburring & Scraping Tool Kit (2001-0228)
- DE-STA-CO Toggle Clamp, Horiz, 1.53 In, 5.50 In (215-U)
- DE-STA-CO Controlled Latch Clamp, 8.06 in L (3031)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, SS (307-USS)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110-R)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-B)
- GARANT Horizontal Toggle Clamp, 40 mm Clamping Height (376400 50)
- De-Sta-Co Toggle & Latch Clamps