Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, Vertical, 2000 Lbs, 3.39 In
Mfr # 344
Zoro # G2468383
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type U-Bolt
- Holding Capacity (Lb.) 2,000
- Overall Height (In.) 3.39 in
- Body Material Steel
- Overall Length (In.) 5.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 344
- Zoro # G2468383
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 3.39 in |
Overall Length (In.) | 5.77 in |
Dia. (In.) | 0.34 in |
Overall Length | 5.77 in |
Overall Width | 2.12 in |
Overall Depth | 3.39 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 2,000 lbf, Hook Adjustment - Maximum 1.22 in, Drawing Movement Without Thumb Control 2.46 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Application Clamping, Latching, Body Material Steel, Exerted Force : Applied Force - Pulling 45:1, Exerted Force : Applied Force - Pushing 45:1, Includes Latch Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Floor Scraper, Stiff, 6", Carbon Steel (10-195)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- EREM Tweezers Antimagnetic Ultrafine (3SA)
- MILWAUKEE TOOL 8-1/4" 24T Framing Circular Saw Blade (48-40-0820)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, Neoprene (305-U)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- DE-STA-CO Locking Latch Clamp (323-R)
- DE-STA-CO Toggle Clamp, Vert Hold, 750 Lb, H 7.65 (210-USS)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-U)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89 (341-R)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105-R)
- De-Sta-Co Toggle & Latch Clamps