Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, Vertical, 1000 Lbs, 2.37 In
Mfr # 334
Zoro # G1774857
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type U-Bolt
- Holding Capacity (Lb.) 1,000
- Overall Height (In.) 2.37 in
- Body Material Steel
- Latch Centerline 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 334
- Zoro # G1774857
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2.37 in |
Overall Length (In.) | 4.1 in |
Dia. (In.) | 0.28 in |
Overall Length | 4.1 in |
Overall Width | 1.56 in |
Overall Depth | 2.37 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 1,000 lbf, Hook Adjustment - Maximum 0.76 in, Drawing Movement Without Thumb Control 2.04 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Application Clamping, Latching, Body Material Steel, Exerted Force : Applied Force - Pulling 31:1, Exerted Force : Applied Force - Pushing 31:1, Includes Latch Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 201 Tungsten Carbide Replacement Tips for Concrete Scriber, 10-Pack (17-201-10)
- POWERBUILT 4" Adjustable Wrench (944039)
- SENCO Phillips #2 X 7-1/2 in. L Power Bit Steel 2 pk (EA0300)
- IRWIN Quick-Grip 1 in. X 1-1/8 in. D Adjustable C-Clamp 900 lb (225101ZR)
- DE-STA-CO Toggle Clamp, Horiz, 1.53 In, 5.50 In (215-U)
- DE-STA-CO Toggle Clamp, Horiz, 0.67 In, 2.80 In (205-S)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-UR)
- DE-STA-CO Locking Latch Clamp, 11.89 in L, 2.63 in W (371-RSS)
- DE-STA-CO Pneumatic Hvy Dty Hold-Dwn Clamp, 4000lb. (858)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- De-Sta-Co Toggle & Latch Clamps