Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67
Mfr # 385-R
Zoro # G0357533
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type U-Bolt
- Holding Capacity (Lb.) 7,500
- Overall Height (In.) 3.67 in
- Body Material Steel
- Latch Centerline 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 385-R
- Zoro # G0357533
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 3.67 in |
Overall Length (In.) | 9.65 in |
Dia. (In.) | 0.41 in |
Overall Length | 9.65 in |
Overall Depth | 3.67 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 7,500 lbf, Hook Adjustment - Maximum 1.36 in, Drawing Movement Without Thumb Control 2.19 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping, Latching, Body Material Steel, Exerted Force : Applied Force - Pulling 44:1, Exerted Force : Applied Force - Pushing 44:1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3755M)
- UNIVERSAL Ruler, 12", Stainless Steel, Cork Back (UNV59023)
- DRILL AMERICA m6 x .75 HSS Plug Tap and 5.25mm HSS Drill Bit Kit (POUMS6X.75)
- KIPP Adjustable Handle Size: 4 M10, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4101)
- DE-STA-CO Power Clamp, Round Bore, 5000lb. (891)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, Neoprene (307-U)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (2007-UF)
- DE-STA-CO Vertical Hold Down Clamp, 2750 lb Cap (5915)
- DE-STA-CO Holding Clamp (807-S)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351)
- DE-STA-CO Latch Clamp, Horiz, 1200 Lbs, 2.44 In (311)
- De-Sta-Co Toggle & Latch Clamps