Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, U-Bolt, w/Lever, 4000 Lbs, 4.19
Mfr # 375-R
Zoro # G0257004
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type U-Bolt
- Holding Capacity (Lb.) 4,000
- Overall Height (In.) 4.19 in
- Body Material Steel
- Latch Centerline 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 375-R
- Zoro # G0257004
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 4.19 in |
Overall Length (In.) | 10.19 in |
Dia. (In.) | 0.41 in |
Overall Width | 3.13 in |
Overall Depth | 4.19 in |
Overall Length | 10.19 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 4,000 lbf, Hook Adjustment - Maximum 0.81 in, Drawing Movement Without Thumb Control 3.5 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping, Latching, Body Material Steel, Exerted Force : Applied Force - Pulling 44:1, Exerted Force : Applied Force - Pushing 44:1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 1 7/8 in L (J4770-5M)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #25 (C97379)
- TEKTON 3/4 x 13/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36319)
- DRILL AMERICA 1-3/4"-18 Carbon Steel Hex Die (DWTSH1-3/4-18)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, w/Lever (309-UR)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, SS (305-USS)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.56 In, 10.50 (235-UR)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.89 In, 6.46 (225-UR)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, w/Lever (307-UR)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 2000 Lbs (341-RSS)
- DE-STA-CO Latch Clamp, Vertical, 500 Lbs, 1.91 In (324)
- De-Sta-Co Toggle & Latch Clamps