Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, U-Bolt, 720 Lbs, 1.97 In
Mfr # 331
Zoro # G2413442
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type U-Bolt
- Holding Capacity (Lb.) 720
- Overall Height (In.) 1.97 in
- Body Material Steel
- Latch Centerline 0.656 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 331
- Zoro # G2413442
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.97 in |
Overall Length (In.) | 6.07 in |
Dia. (In.) | 0.27 in |
Overall Width | 1.5 in |
Overall Depth | 1.97 in |
Overall Length | 6.07 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 700 lbf, Hook Adjustment - Maximum 0.87 in, Drawing Movement Without Thumb Control 1.75 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping, Latching, Body Material Steel, Exerted Force : Applied Force - Pulling 32:1, Exerted Force : Applied Force - Pushing 32:1, Includes Latch Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Saw Blades, 1-3/8In, PK10 (63502126290)
- BLUE DEMON Stay-Sharp II Replacement Grinding Wheel 2 sided (BDTG-STAYSHARP-II-RGW)
- EAZYPOWER 12mm BLK OX Met Bit (82300)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 30 x 32 mm L.300 mm (40033032)
- DE-STA-CO Latch Clamp, Vertical, SS, 2000 Lbs, 3.39 In (344-SS)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, Neoprene (305-U)
- DE-STA-CO Latch Clamp, Vertical, SS, 1000 Lbs, 2.37 In (334-SS)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351)
- DE-STA-CO Latch Clamp, J-Hook, 1000 Lbs, 2.90 In (381)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.56 In, 10.50 (235-UR)
- DE-STA-CO Toggle Clamp, Vert Hold, 125 Lb, H 3.03 (201-USS)
- De-Sta-Co Toggle & Latch Clamps