Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, U-Bolt, 4000 Lbs, 4.19 In
Mfr # 375
Zoro # G1651641
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type U-Bolt
- Holding Capacity (Lb.) 4,000
- Overall Height (In.) 4.19 in
- Body Material Steel
- Overall Length (In.) 10.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 375
- Zoro # G1651641
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 4.19 in |
Overall Length (In.) | 10.19 in |
Dia. (In.) | 0.41 in |
Overall Depth | 4.19 in |
Overall Width | 3.13 in |
Overall Length | 10.19 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 4,000 lbf, Hook Adjustment - Maximum 0.81 in, Drawing Movement Without Thumb Control 3.5 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping, Latching, Body Material Steel, Exerted Force : Applied Force - Pulling 44:1, Exerted Force : Applied Force - Pushing 44:1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 16 200)
- DRILL AMERICA m16x1.75 Carbon Steel Hex Die (DWTSMH16X1.75)
- PROTO 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (J5210HS)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4613)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- DE-STA-CO Locking Controlled Latch Clamp, 8.06 in L (3031-R)
- DE-STA-CO Toggle Clamp, Horiz, 1.40 In, 4.06 In (213-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.33 (202-U)
- DE-STA-CO Power Clamp, Round Bore, 5000lb. (891)
- KIPP Adjustable Latches, Style A (K0051.1611452)
- De-Sta-Co Clamps