Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs
Mfr # 331-RSS
Zoro # G0766586
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type U-Bolt
- Holding Capacity (Lb.) 720
- Overall Height (In.) 2.01 in
- Body Material Stainless Steel
- Overall Length (In.) 6.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 331-RSS
- Zoro # G0766586
- UPC # 697437533180
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2.01 in |
Overall Length (In.) | 6.07 in |
Dia. (In.) | 0.27 in |
Overall Length | 6.07 in |
Overall Width | 1.74 in |
Overall Depth | 2.01 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 720 lbf, Hook Adjustment - Maximum 0.87 in, Drawing Movement Without Thumb Control 1.75 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping, Latching, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 32:1, Exerted Force : Applied Force - Pushing 32:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Offset Ring Wrench, 5/16x11/32" (000900206)
- TOOLPRO Inner Leg for TP02440 (TPS5124M)
- JOHNSON LEVEL & TOOL Automatic Level Kit, 32X, 450 ft (40-6963)
- MILWAUKEE TOOL 6 in. #3 Square Cushion Grip Screwdriver (Made in USA) (MT219)
- DE-STA-CO Cleat Latch Plate 341005 (341005)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-UR)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.32 (202)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105-R)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-UR)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.30 In, 5.87 (2013-UR)
- DE-STA-CO Locking Latch Clamp, 11.89 in L, 2.63 in W (371-RSS)
- De-Sta-Co Toggle & Latch Clamps