Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, SS w/Lever, U-Bolt, 2000 Lbs
Mfr # 341-RSS
Zoro # G2264543
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type U-Bolt
- Holding Capacity (Lb.) 2,000
- Overall Height (In.) 2.89 in
- Body Material Stainless Steel
- Overall Length (In.) 8.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 341-RSS
- Zoro # G2264543
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2.89 in |
Overall Length (In.) | 8.2 in |
Dia. (In.) | 0.33 in |
Overall Width | 2.12 in |
Overall Depth | 2.89 in |
Overall Length | 8.2 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 2,000 lbf, Hook Adjustment - Maximum 0.97 in, Drawing Movement Without Thumb Control 2.5 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping, Latching, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 29:1, Exerted Force : Applied Force - Pushing 29:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW257)
- WILLIAMS Williams Ladyfoot Prybar, 11/16" (C-621)
- SUNEX WR 1/2" DR 1-1/2"JUMBO STR CROWFT FUL P (SU97744A)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2906M)
- DE-STA-CO Toggle Clamp, Horiz, 1.40 In, 4.06 In (213-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 500 Lb, H 6.93 (207-S)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105-R)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 360 Lbs, 1.19 In (323-SS)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-R)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, SS (309-USS)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, w/Lever (309-UR)
- De-Sta-Co Clamps