De-Sta-Co

Latch Clamp, SS, U-Bolt, 360 Lbs, 1.19 In


product price: $37.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type U-Bolt
  • Holding Capacity (Lb.) 360
  • Overall Height (In.) 1.19 in
  • Body Material Stainless Steel
  • Overall Length (In.) 3.88 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height (In.) 1.19 in
Overall Length (In.) 3.88 in
Dia. (In.) 0.17 in
Overall Length 3.88 in
Overall Width 1.1 in
Overall Depth 1.19 in

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 360 lbf, Hook Adjustment - Maximum 0.36 in, Drawing Movement Without Thumb Control 1.18 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping, Latching, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 27:1, Exerted Force : Applied Force - Pushing 27:1, Includes 323104-MSS Latch Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.