Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, J-Hook, 375 Lbs, 1.83 In
Mfr # 351
Zoro # G3436151
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type J-Hook
- Holding Capacity (Lb.) 375
- Overall Height (In.) 1.83 in
- Body Material Steel
- Latch Cenerline 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 351
- Zoro # G3436151
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.83 in |
Overall Length (In.) | 8.82 in |
Dia. (In.) | 0.22 in |
Overall Depth | 1.83 in |
Overall Width | 1.93 in |
Overall Length | 8.82 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 375 lbf, Hook Adjustment - Maximum 0.49 in, Drawing Movement Without Thumb Control 4 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type J, Application Clamping, Latching, Body Material Steel, Drawing Movement With Thumb Control 2.75 in, Exerted Force : Applied Force - Pulling 21:1, Exerted Force : Applied Force - Pushing 21:1, Includes Ergonomic Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- CRESCENT WISS Crimper 3 Blade Cooper (WC3SN)
- ZORO SELECT #6 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-302040B)
- BIG HORN Power Hands Push Stick (10230)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-B)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- DE-STA-CO Squeeze Action Clamp, Swivel, 700lb. (462)
- DE-STA-CO Vertical Clamp 2007-Sb (2007-SB)
- DE-STA-CO Latch Clamp, J-Hook, 1000 Lbs, 2.90 In (381)
- DE-STA-CO Toggle Clamp, Horiz, 2.20 In, 9.88 In (2027-U)
- GARANT Horizontal Toggle Clamp, 40 mm Clamping Height (376400 50)
- De-Sta-Co Toggle & Latch Clamps