Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, J-Hook, 375 Lbs, 1.83 In
Mfr # 351-SS
Zoro # G2354904
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type J-Hook
- Holding Capacity (Lb.) 450
- Overall Height (In.) 1.83 in
- Body Material Steel
- Latch Centerline 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 351-SS
- Zoro # G2354904
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.83 in |
Overall Length (In.) | 8.82 in |
Dia. (In.) | 0.22 in |
Overall Length | 8.82 in |
Overall Depth | 1.83 in |
Overall Width | 1.93 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 375 lbf, Hook Adjustment - Maximum 0.49 in, Drawing Movement Without Thumb Control 4 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type J, Application Clamping, Latching, Body Material Steel, Drawing Movement With Thumb Control 2.75 in, Exerted Force : Applied Force - Pulling 21:1, Exerted Force : Applied Force - Pushing 21:1, Includes Ergonomic Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 9/32 (C10614)
- FREUD Radius Round Nose Bit, 5/16 (18-510)
- KO-KEN Bit 5mm Hex 70mm 1/4 Hex Drive (121H.70-5)
- VEGA Hex 1/8 Insert Bit x 1" Ss (125H0864SS)
- DE-STA-CO Toggle Clamp, Hold Down, 200 Lbs, w/Lever (305-UR)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 720 Lbs, 1.97 In (331-SS)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, SS (305-USS)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.32 (202)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905-B)
- ZORO SELECT Toggle Clamp, Horiz, 1.40 In, 4.29 In (13F620)
- De-Sta-Co Toggle & Latch Clamps