Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, 9.65 in L, 3.13 in W
Mfr # 385-SS
Zoro # G310947368
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels
- Includes Lock Nuts, Threaded U-Hooks, Thumb Tab Lever
- Reflectivity Reflective
- Drawing Movement Without Thumb Control 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 385-SS
- Zoro # G310947368
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Fastener Thread Size | 3/8 in |
Overall Width | 3.13 in |
Overall Length | 9.65 in |
Overall Depth | 3.67 in |
Height Under Arm | 1.13 in |
Arm Length | 3.19 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 7,500 lbf, Hook Adjustment - Maximum 1.36 in, Drawing Movement Without Thumb Control 2.19 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type Horizontal U, Application Access Covers, Containers, Doors, Drums, Lids, Molds, Vessels, Arm Length 3.19 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 2.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" female drive to 3/8" male socket adapter (5254)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel (GN5C----5S3L-21)
- GROZ Brass Pocket Caliper, 4", Calipers (1304)
- GEARWRENCH 12 Blade Feeler Gauge Set & 6 Wire Spark Plug Gap (KDS164)
- DE-STA-CO Straight-Line Action Clamp, 11.14 in L (5130-M)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (2002-UF)
- DE-STA-CO Controlled Latch Clamp, 8.98 in L (3051-SS)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- DE-STA-CO Toggle Clamp, Horiz, 1.40 In, 4.06 In (213-U)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- DE-STA-CO Toggle Clamp, Vert Hold, 750 Lb, H 8.19 (210-S)
- De-Sta-Co Toggle & Latch Clamps