Shop All Pneumatic Grippers
De-Sta-Co
Jaw Parallel Gripper, Series Rdh 2
Mfr # RDH-6M-C
Zoro # G0686415
product price: $3,661.99
/ea
Free Shipping & Returns
$3,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Height 205 mm
- Operating Temp. Range -35 to 80 Degrees C
- Dimension B 39.5 mm
- Port Size M5 x 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RDH-6M-C
- Zoro # G0686415
- Country of Origin United States
- Category Pneumatic Grippers
Dimensions
Height | 205 mm |
Dimension B | 39.5 mm |
Port Size | M5 x 6 |
Dimension a | 32 mm |
Bore Size | 90.9 mm |
Size | 6M |
Overall Length | 100 mm |
Maximum Finger/Jaw Length | 254 mm |
Inlet Size | 1/8 in |
Overall Width | 110 mm |
Overall Height | 205 mm |
Stroke Length | 16 mm |
Description
Jaw Parallel Gripper, Series Rdh 2, Series RDH, Stroke Length 16 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4.5 bar, Overall Length 100 mm, Overall Width 110 mm, Overall Height 205 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 7.89 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 8,640 N, IP Rating IP55, Seal Material Buna-N, Displacement 216 cc, Accuracy +/-0.08 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES SPB3350 Metric V-Belt, 3350mm Outside Length, 17mm Top Width, 1 Ribs (SPB3350)
- HALEX 1 Galv Rigid Coupling (64010)
- FESTO Push-In Fitting QSM-M5-3-I (QSM-M5-3-I)
- DAYTON Split-Phase Start/Capacitor-Run Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage (6K871)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- TASK TOOLS Pad Gripper 2-5/8In X 8In Qsr (T74523)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- FESTO Parallel Gripper HGPT-20-A-B-G2 (HGPT-20-A-B-G2)
- FESTO Parallel Gripper HGPD-16-A (HGPD-16-A)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- De-Sta-Co Pneumatic Grippers