Shop All Pneumatic Grippers
De-Sta-Co
Jaw Parallel Gripper 2
Mfr # DGC-65
Zoro # G0092992
product price: $1,918.99
/ea
Free Shipping & Returns
$1,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/4 in
- Overall Width 2 1/8 in
- Weight 2.87 lb
- Overall Height 3 1/2 in
- Product Type Jaw Parallel Gripper 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DGC-65
- Zoro # G0092992
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Overall Length | 4 3/4 in |
Overall Width | 2 1/8 in |
Overall Height | 3 1/2 in |
Stroke Length | 1 5/8 in |
Maximum Finger/Jaw Length | 2 1/2 in |
Inlet Size | M5 |
Details
Item | Jaw Parallel Gripper 2 |
Weight | 2.87 lb |
Product Type | Jaw Parallel Gripper 2 |
System of Measurement | Inch |
Finger Mounting | Side, Top |
Maximum Operating Temperature | 180 Degrees F |
Seal Material | Buna-N |
Series | DGC |
Maximum Operating Pressure | 100 psi |
Minimum Operating Pressure | 45 psi |
Maximum Actuation Time | 0.35 sec |
Total Rated Grip Force @ 100 psi | 796.23 N |
IP Rating | IP54 |
Displacement | 61.1 cc |
Minimum Operating Temperature | -30 Degrees F |
Repeatability | +/-0.0005 in |
Accuracy | +/-0.0009 in |
Description
Jaw Parallel Gripper 2, Series DGC, Stroke Length 1 5/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Length 4 3/4 in, Overall Width 2 1/8 in, Overall Height 3 1/2 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 2.87 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 796.23 N, IP Rating IP54, Seal Material Buna-N, Displacement 61.1 cc, Accuracy +/-0.0009 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 61 in. EL-10 Rib (610J10)
- FESTO Filter Regulator LFR-D-MINI (LFR-D-MINI)
- FASCO Motor1/8HP 115V 1550RPM 4Spd Motor (D347)
- PRIMEFIT Industrial Plug 1/4" x 1/4" Male NPT (IP1414MS-B25-P)
- FESTO Parallel Gripper HGPL-14-40-A-B (HGPL-14-40-A-B)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- FESTO Adaptive Gripper Finger DHAS-GF-80-U-BU (DHAS-GF-80-U-BU)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- SCHUNK Parallel Pneumatic Gripper (PGN-80/2 0370151)
- De-Sta-Co Pneumatic System Components