Shop All Pneumatic Grippers
De-Sta-Co
Jaw Parallel Gripper 2
Mfr # DGC-45
Zoro # G0093053
product price: $1,729.99
/ea
Free Shipping & Returns
$1,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.32 lb
- Overall Length 3 3/4 in
- Overall Width 1 5/8 in
- Overall Height 2 3/4 in
- Product Type Jaw Parallel Gripper 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DGC-45
- Zoro # G0093053
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Overall Length | 3 3/4 in |
Overall Width | 1 5/8 in |
Overall Height | 2 3/4 in |
Stroke Length | 1 3/4 in |
Inlet Size | M5 |
Maximum Finger/Jaw Length | 2 1/2 in |
Details
Item | Jaw Parallel Gripper 2 |
Weight | 1.32 lb |
Product Type | Jaw Parallel Gripper 2 |
Series | DGC |
Finger Mounting | Side, Top |
Maximum Operating Pressure | 100 psi |
Repeatability | +/-0.0005 in |
Displacement | 29.1 cc |
Total Rated Grip Force @ 100 psi | 480.41 N |
System of Measurement | Inch |
Maximum Operating Temperature | 180 Degrees F |
IP Rating | IP54 |
Accuracy | +/-0.0009 in |
Minimum Operating Pressure | 45 psi |
Minimum Operating Temperature | -30 Degrees F |
Maximum Actuation Time | 0.25 sec |
Seal Material | Buna-N |
Description
Jaw Parallel Gripper 2, Series DGC, Stroke Length 1 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Length 3 3/4 in, Overall Width 1 5/8 in, Overall Height 2 3/4 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1.32 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 480.41 N, IP Rating IP54, Seal Material Buna-N, Displacement 29.1 cc, Accuracy +/-0.0009 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Shank Female, Swivel Nut, 1/2", ID (5910812C)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron, Outside-In (MF0062306)
- TIMKEN TIM-02872, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 02872 (02872)
- CONCENTRIC INTERNATIONAL Concentric/Gc Series Gear Pump: 0.517 Cid, 2000 Max Rpm (250061)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- FESTO Adaptive Gripper Finger DHAS-GF-80-U-BU (DHAS-GF-80-U-BU)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- De-Sta-Co Pneumatic System Components