Shop All Cylinder Position Sensors
De-Sta-Co
Jaw Angular Gripper Rua 2
Mfr # RUA-62M-P-RE
Zoro # G1163937
product price: $1,243.99
/ea
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Jaw Angular Gripper Rua 2
- Overall Height 53 mm
- Minimum Operating Pressure 2 bar
- Gripper Rotation 16.8 Degrees
- Stroke Adjustment Increment 16.8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RUA-62M-P-RE
- Zoro # G1163937
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 53 mm |
Inlet Size | 1/8 in |
Overall Width | 60 mm |
Maximum Finger Length | 88.9 mm |
Description
Jaw Angular Gripper Rua 2, Series RUA, Total Stroke 33.6 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 60 mm, Overall Height 53 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 16.8 Degrees , IP Rating IP54, Gripper Rotation 16.8 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/8 in, Air Inlet Type G, Weight 0.39 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 313 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO High Viscosity Filter Cart (36970)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06S)
- CARLISLE 480H100 Synchro-Cog Timing Belt (480H100)
- TIMKEN TIM-07196, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 07196 (07196)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5137)
- De-Sta-Co Pneumatic System Components