Shop All Cylinder Position Sensors
De-Sta-Co
Jaw Angular Gripper Rua 2
Mfr # RUA-62M-P-RE-KT1
Zoro # G1163946
product price: $1,792.99
/ea
Free Shipping & Returns
$1,792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Jaw Angular Gripper Rua 2
- Spring Assist Spring Assist
- Displacement 12 cc
- Series RUA
- Maximum Finger Length 88.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RUA-62M-P-RE-KT1
- Zoro # G1163946
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Maximum Finger Length | 88.9 mm |
Overall Width | 60 mm |
Overall Height | 53 mm |
Inlet Size | 1/8 in |
Description
Jaw Angular Gripper Rua 2, Series RUA, Total Stroke 33.6 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 60 mm, Overall Height 53 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 16.8 Degrees , IP Rating IP54, Gripper Rotation 16.8 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/8 in, Air Inlet Type G, Weight 0.39 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 313 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series E, Bore 2-11/16 In (E21116)
- AMFLO HOSE BARB 14NPT 38ID (AMF406)
- CRC Silicone Mold Release, 16 oz (03300)
- BESTORQ 290J4 Micro V Belt, 29 in Pitch Length, 0.368 in Top Width, 4 Ribs (290J4)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-11 CI 1/4 NPT (OS))
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- De-Sta-Co Pneumatic System Components