Shop All Cylinder Position Sensors
De-Sta-Co
Jaw Angular Gripper Rua 2
Mfr # RUA-112M-P-KT1
Zoro # G1164795
product price: $2,484.99
/ea
Free Shipping & Returns
$2,484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Jaw Angular Gripper Rua 2
- Maximum Operating Temperature 150 Degrees C
- Total Stroke 38.2 Degrees
- Weight 1.7 kg
- Gripper Rotation 19.1 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RUA-112M-P-KT1
- Zoro # G1164795
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 75 mm |
Inlet Size | 1/8 in |
Overall Width | 110 mm |
Maximum Finger Length | 180 mm |
Description
Jaw Angular Gripper Rua 2, Series RUA, Total Stroke 38.2 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 110 mm, Overall Height 75 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 19.1 Degrees , IP Rating IP54, Gripper Rotation 19.1 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/8 in, Air Inlet Type G, Weight 1.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,600 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN60)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 865 Nameplate RPM (00159ET3E184T-W22)
- ZORO SELECT Hose Clamp, Dia 0.468x0.087, Ylw, PK100 (HC-7.5ST ZD)
- DAYTON 4L430 V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- SMC Reed DIN Tie Rod, 24VDC, 200VAC, 0.5m (D-A54)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- De-Sta-Co Cylinder Position Sensors