Shop All Pneumatic Clamps
De-Sta-Co
Jam Nut, 1-7/8-16 Thd.
Mfr # 052-187-160
Zoro # G3121636
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 1 7/8"-16 Thread
- Accessory Type Jam Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 052-187-160
- Zoro # G3121636
- Country of Origin United States
- Category Pneumatic Clamps
Details
Item | Jam Nut |
Features | 1 7/8"-16 Thread |
Accessory Type | Jam Nut |
Description
Jam Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8" Crimper Kit (24C968)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250)
- EAZYPOWER HOLE SAW W/MANDREL 6"" (30125)
- METABO Plunge saw blade "Starlock Plus" wood (626946000)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- De-Sta-Co Pneumatic Clamps