Shop All Pneumatic Clamps
De-Sta-Co
Jam Nut - 1-5/16-16
Mfr # 051-131-160
Zoro # G3121575
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1 5/16"-16 Thread
- Accessory Type Jam Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 051-131-160
- Zoro # G3121575
- Country of Origin United States
- Category Pneumatic Clamps
Details
Item | Jam Nut |
Features | 1 5/16"-16 Thread |
Accessory Type | Jam Nut |
Description
Jam Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle (EC-200K)
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79690CLB154725)
- DEWALT 8-32 UNC Drill Tap (DWADT51618)
- KIPP Adjustable Handle Size: 5, M12X50, Plastic, Red RAL 3020, Comp: Steel (K0269.51284X50)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- De-Sta-Co Machining Clamps & Accessories