Shop All Polyurethane Tubing
De-Sta-Co
Inactive - Urethane 3In.Hx4In.Wx24In. W
Mfr # CPI-BS-3-NB-4-24
Zoro # G1054326
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-BS-3-NB-4-24
- Zoro # G1054326
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Inactive -- Urethane 3In.Hx4In.Wx24In. W |
Description
Inactive -- Urethane 3In.Hx4In.Wx24In. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Replacement Basket, CPVC, Fits 1-1/4"- 2" SB/DB, 1/16' Perforations (BS22001/16)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 14 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30CP-14)
- PARKER Push-to-Connect Union, 1/4 in Tube Size, PVDF, Silver (362PW-4)
- STREAMLINE 3/8" x 1/8" NOM C Copper Reducer (W 01021)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Yellow (PU08M/516AY)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (103-0250031-NT-50)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 9 1/2 In (2MPS-532-05-01)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Green (PU08MAG)
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Yellow (PU12MAY)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-504)
- PARKER Tubing, Black, Overall 100 ft L (95U-4-062-BLK-0100)
- De-Sta-Co Tubing