Shop All Toggle & Latch Clamps
De-Sta-Co
Horizontal Toggle Clamp, 90 Deg, 600 lb
Mfr # 5305-R
Zoro # G5158833
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 600 lb
- Overall Height (In.) 1.51 in
- Overall Length (In.) 8.36 in
- Height Under Arm (In.) 1.12 in
- Application Assembly, Clamping, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5305-R
- Zoro # G5158833
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.51 in |
Overall Length (In.) | 8.36 in |
Height Under Arm (In.) | 1.12 in |
Dia. (In.) | 0.35 in |
Overall Depth | 1.51 in |
Height Under Arm | 1.12 in |
Max Arm Length | 2 - 3" |
Overall Length | 8.36 in |
Max Height Under Arm | 1 - 1.5" |
Arm Length | 2.75 in |
Description
Horizontal Handle Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 600 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 2.75 in, Height Under Arm 1.12 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Clamping, Welding, Overall Depth 1.51 in, Overall Length 8.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Plug Tap (DWT54454)
- ZORO SELECT Router Bit Set, Raised Panel, 1/2S, 3 Pc (16Y604)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- DE-STA-CO Toggle Clamp, Vert Hold, 1200 Lb, H 11.87 (267-U)
- DE-STA-CO Power Clamp, Round Bore, 5000lb. (891)
- DE-STA-CO Locking Latch Clamp, 9.65 in L, 3.13 in W (385-RSS)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 7.00 In (217-U)
- DE-STA-CO Cleat Latch 334101 (334101)
- DE-STA-CO Replacement Clamp, U-Bar, 200lb. (802-U-RC)
- DE-STA-CO Toggle Clamp, Vert Hold, 500 Lb, H 6.93 (207-S)
- De-Sta-Co Toggle & Latch Clamps