Shop All Toggle & Latch Clamps
De-Sta-Co
Horizontal Toggle Clamp, 90 Deg, 600 lb
Mfr # 5305-BR
Zoro # G2999486
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 600 lb
- Overall Height (In.) 1.2 in
- Overall Length (In.) 8.36 in
- Height Under Arm (In.) 0.81 in
- Arm 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5305-BR
- Zoro # G2999486
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.2 in |
Overall Length (In.) | 8.36 in |
Height Under Arm (In.) | 0.81 in |
Overall Depth | 1.51 in |
Height Under Arm | 0.81 in |
Arm Length | 2.75 in |
Max Arm Length | 2 - 3" |
Max Height Under Arm | Less than 1 |
Overall Length | 8.36 in |
Description
Horizontal Handle Toggle Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Holding Capacity - Maximum 600 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 2.75 in, Height Under Arm 0.81 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Clamping, Welding, Overall Depth 1.51 in, Overall Length 8.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 3/4"" SPEEDBOR (88812)
- SKIL Chervon North America & Skil SD561801 4V Pistol Grip Screwdriver (SD561801)
- MILWAUKEE TOOL 3-1/2 in. 60 Grit Triangle Sandpaper (6 pk) (49-25-2060)
- KENYON Meter Key, 6ft, 11/8" Opening (85499)
- DE-STA-CO Toggle Clamp, Horiz, SS, 2.40 In, 7.48 In (227-USS)
- DE-STA-CO Toggle Clamp, Vert Hold, 250 Lb, H 3.91 (202-USS)
- DE-STA-CO Toggle Clamp, Horiz, 0.67 In, 2.66 In (205-U)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97 (331-R)
- DE-STA-CO Latch Clamp, U-Bolt, 360 Lbs, 1.19 In (323)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910)
- DE-STA-CO Latch Clamp, J-Hook, 200 Lbs, 1.43 In (330)
- De-Sta-Co Toggle & Latch Clamps