Shop All Toggle & Latch Clamps
De-Sta-Co
Horizontal Toggle Clamp, 90 Deg, 600 lb
Mfr # 5305-B
Zoro # G2006061
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 600 lb
- Overall Height (In.) 1.2 in
- Overall Length (In.) 8.36 in
- Height Under Arm (In.) 0.81 in
- Handle 69 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5305-B
- Zoro # G2006061
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.2 in |
Overall Length (In.) | 8.36 in |
Height Under Arm (In.) | 0.81 in |
Max Arm Length | 2 - 3" |
Max Height Under Arm | Less than 1 |
Overall Length | 8.36 in |
Arm Length | 2.75 in |
Height Under Arm | 0.81 in |
Overall Depth | 1.51 in |
Description
Horizontal Handle Toggle Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Holding Capacity - Maximum 600 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 2.75 in, Height Under Arm 0.81 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Clamping, Welding, Overall Depth 1.51 in, Overall Length 8.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 18mm (KTI-45618)
- CHICAGO PNEUMATIC 1" Stroke Air Needle Scaler 4300 bpm (CP0456-LASAN)
- ZIPLEVEL Ziplevel ZLP-100 PRO-2000 100 ft. High Precision Altimeter (ZLP-100)
- WEATHERHEAD Braided Collet, 1555755 (ET425DC-12Z)
- DE-STA-CO Replacement Clamp, U-Bar, 200lb. (802-U-RC)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.89 (207-UL)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.56 In, 10.50 (235-UR)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 4000 Lbs, 4.19 (375-R)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.20 In, 9.88 (2027-UR)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.53 In, 5.50 In (215-USS)
- DE-STA-CO Latch Clamp, Vertical, SS, 2000 Lbs, 3.39 In (344-SS)
- De-Sta-Co Clamps