De-Sta-Co

Horizontal Toggle Clamp, 90 Deg, 1300 lb


original price: $133.00
15% off
new price: $112.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Holding Capacity (Lb.) 1,300 lb
  • Overall Height (In.) 2 in
  • Overall Length (In.) 11.13 in
  • Height Under Arm (In.) 1.31 in
  • Dia. (In.) 0.41 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height (In.) 2 in
Overall Length (In.) 11.13 in
Height Under Arm (In.) 1.31 in
Dia. (In.) 0.41 in
Overall Depth 2 in
Height Under Arm 1.31 in
Max Height Under Arm 1 - 1.5"
Max Arm Length Greater than 3"
Overall Length 11.13 in
Arm Length 3.63 in

Description

Horizontal Handle Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 1,300 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 3.63 in, Height Under Arm 1.31 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Clamping, Welding, Overall Depth 2 in, Overall Length 11.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.