Shop All Toggle & Latch Clamps
De-Sta-Co
Horizontal Toggle Clamp, 90 Deg, 1300 lb
Mfr # 5310-B
Zoro # G2999468
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 1,300 lb
- Overall Height (In.) 2 in
- Overall Length (In.) 11.13 in
- Height Under Arm (In.) 1 in
- Handle 69 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5310-B
- Zoro # G2999468
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2 in |
Overall Length (In.) | 11.13 in |
Height Under Arm (In.) | 1 in |
Overall Depth | 2 in |
Arm Length | 3.63 in |
Overall Length | 11.13 in |
Max Height Under Arm | 1 - 1.5" |
Height Under Arm | 1 in |
Max Arm Length | Greater than 3" |
Description
Horizontal Handle Toggle Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Holding Capacity - Maximum 1,300 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 3.63 in, Height Under Arm 1 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Clamping, Welding, Overall Depth 2 in, Overall Length 11.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS RULE 6""POCKET1/2METR+ENG (305-ME)
- MILWAUKEE TOOL 1-1/2" Quick-Change Steel Plate Carbide Cutter (49-57-8227)
- RIDGID Gauge, Groove Setting (87932)
- SLICE Utility Knife, Retractable 6 1/2 in L (10563)
- DE-STA-CO Pneumatic Clamp (817-U)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- DE-STA-CO Latch Clamp, Stainless Steel (371-SS)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.89 (207-UL)
- DE-STA-CO Toggle Clamp, Horiz, 0.67 In, 2.66 In (205-U)
- DE-STA-CO Clamp Hold-Down Action 207-Lb (207-LB)
- ZORO SELECT Toggle Clamp, 60 lb Clamping Force (806ER7)
- De-Sta-Co Toggle & Latch Clamps