Shop All Clamp Accessories
De-Sta-Co
Hold Table Weldment 4In Post
Mfr # CPI-HTW-850-4
Zoro # G0873245
Free Shipping & Returns
$2,281.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # CPI-HTW-850-4
- Zoro # G0873245
- Country of Origin United States
- Category Clamp Accessories
Details
Item | Hold Table Weldment 4In Post |
Description
Hold Table Weldment 4In Post
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Copper Head Sledge Hammers, 2.5 lb., 12" (34602)
- CRESCENT NICHOLSON 14" Half Round Single Cut Pipeliner File - Boxed (05190N)
- SG TOOL AID 1/8" Stubby Body Panel Drill Bit with Double Ends (15210)
- WESTWARD Lock and Key Set, 2 Keys, 1 Lock, 6001-7000 Key Code (07-27B)
- DE-STA-CO U Hook (331915)
- DE-STA-CO Mounting Base, Series 604 (604106)
- IRWIN 6 Lock CClamp (18)
- BORA PORTAMATE Bora Jigsaw Guide (542009)
- TE-CO Milling Mach Clamp Kit, 1/2"X3/8"-16 (20503)
- KANT-TWIST Weaver Grips, 7/8 x 4 In (WG034)
- BORA PORTAMATE Bora Saw Plate (544006)
- De-Sta-Co Clamp Accessories