Shop All Toggle & Latch Clamps
De-Sta-Co
Hold-Down Clamp, Steel, Red Handle
Mfr # 235-UF
Zoro # G710947364
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel
- Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood-Working
- Includes Flanged Washers, Jam Nuts, Spindle
- Accommodates Workpiece Variation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 235-UF
- Zoro # G710947364
- Country of Origin Germany
- Category Toggle & Latch Clamps
Dimensions
Arm Length | 4.17 in |
Fastener Thread Size | 3/8 in |
Tip Diameter | 0.55 in |
Overall Depth | 4.7 in |
Overall Length | 10.68 in |
Height Under Arm | 1.69 in |
Spindle Thread Size | M10 |
Overall Width | 2.26 in |
Description
Hold-Down Clamp, Base Mounting Style Front, Handle Orientation Horizontal, Holding Capacity - Maximum 750 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 92 Degrees , Arm Length 4.17 in, Height Under Arm 1.69 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood-Working, Body Material Steel, Fastener Thread Size 3/8 in, Handle Color Red, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 8 Pockets (H-85)
- SIOUX TOOLS 14IN COLLET COLLET (44440)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge (TVSA-T + TSB10-E)
- CRESCENT WISS 24" Folding Tool (WF24)
- DE-STA-CO Manual Toggle Clamp, U-Bar, 200lb. (202-UL)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, SS (305-USS)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89 (341-R)
- DE-STA-CO Latch Clamp, U-Bolt, 4000 Lbs, 4.19 In (375)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.32 (202)
- DE-STA-CO Locking Latch Clamp (323-R)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 8.69 (247-U)
- De-Sta-Co Clamps