Shop All Pneumatic Clamps
De-Sta-Co
Hold-Down Action Clamp With G-Port 827-U
Mfr # 827-UE
Zoro # G3121861
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Mounting Surfaces for Maximum Flexibility
- Overall Height 229.70mm
- Max. Operating Temperature 194 Degrees F
- Overall Length 218.70mm
- Port Size G1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 827-UE
- Zoro # G3121861
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Height | 229.70mm |
Overall Length | 218.70mm |
Port Size | G1/8 |
Arm Length | 83.10mm |
Details
Item | Swing/Toggle Clamp |
Features | Dual Mounting Surfaces for Maximum Flexibility |
Max. Operating Temperature | 194 Degrees F |
Max. Input Air Pressure | 145 psi |
Min. Operating Temperature | -14 Degrees F |
Holding Capacity | 390 lb Outer, 600 lb Inner |
Application | Assembly, Welding |
Description
Swing/Toggle Clamp, Overall Length 218.70mm, Overall Height 229.70mm, Application Assembly, Welding, Arm Length 83.10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1-Inch Iron Conduit Bender Head (51610)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- MILWAUKEE TOOL 1/2 in. Drive Socket Rail (49-66-6736)
- JONARD TOOLS Electric Box Cutter Kit, Stainless Steel (EBW-812)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- De-Sta-Co Machining Clamps & Accessories