Shop All Pneumatic Clamps
De-Sta-Co
Hold-Down Action Clamp With G-Port 827-S
Mfr # 827-SE
Zoro # G3121846
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Mounting Surfaces for Maximum Flexibility
- Min. Operating Temperature -14 Degrees F
- Max. Operating Temperature 194 Degrees F
- Overall Height 229.70mm
- Application Assembly, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 827-SE
- Zoro # G3121846
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Height | 229.70mm |
Port Size | G1/8 |
Arm Length | 80.70mm |
Overall Length | 215.60mm |
Details
Item | Swing/Toggle Clamp |
Features | Dual Mounting Surfaces for Maximum Flexibility |
Min. Operating Temperature | -14 Degrees F |
Max. Operating Temperature | 194 Degrees F |
Application | Assembly, Welding |
Max. Input Air Pressure | 145 psi |
Holding Capacity | 330 lb Outer, 700 lb Inner |
Description
Swing/Toggle Clamp, Overall Length 215.60mm, Overall Height 229.70mm, Application Assembly, Welding, Arm Length 80.70mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO USB Input Tool, 35 In L (264-020)
- MAYHEW PUNCH TAPER DIA PT 1979 (MY31979)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1153)
- JPW INDUSTRIES Tradesman 1755 Vise 5-1/2 Jaw Width (28806)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- De-Sta-Co Pneumatic Clamps