Shop All Pneumatic Clamps
De-Sta-Co
Hold-Down Action Clamp With G-Port 817-U
Mfr # 817-UE
Zoro # G3121828
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Mounting Surfaces for Maximum Flexibility
- Max. Operating Temperature 194 Degrees F
- Holding Capacity 200 lb Outer, 375 lb Inner
- Arm Length 60.30mm
- Application Assembly, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 817-UE
- Zoro # G3121828
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 60.30mm |
Port Size | G1/8 |
Overall Length | 158.60mm |
Overall Height | 190.70mm |
Details
Item | Swing/Toggle Clamp |
Features | Dual Mounting Surfaces for Maximum Flexibility |
Max. Operating Temperature | 194 Degrees F |
Holding Capacity | 200 lb Outer, 375 lb Inner |
Application | Assembly, Welding |
Max. Input Air Pressure | 145 psi |
Min. Operating Temperature | -14 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 158.60mm, Overall Height 190.70mm, Application Assembly, Welding, Arm Length 60.30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- GS TOOLING ER11 3mm ( .1181) AA Ultra Precision Collet (336709)
- BESSEY 18 in Woodworking Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.518)
- WHEELER-REX Blade, Wheeler Rex (4293)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- De-Sta-Co Machining Clamps & Accessories