Shop All Pneumatic Clamps
De-Sta-Co
Hold-Down Action Clamp With G-Port 817-S
Mfr # 817-SE
Zoro # G3121819
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Dual Mounting Surfaces for Maximum Flexibility
- Overall Length 6.97 in
- Holding Capacity 200 lb Outer, 450 lb Inner
- Port Size G1/8
- Overall Height 7.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 817-SE
- Zoro # G3121819
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Length | 6.97 in |
Port Size | G1/8 |
Overall Height | 7.51 in |
Arm Length | 3.04 in |
Overall Width | 2.44 in |
Air Connection Size | 1/8 in |
Arm Overall Height | 2.69 in |
Cylinder Bore Size | 1.26 in |
Details
Item | Pneumatic Swing and Toggle Clamp |
Features | Dual Mounting Surfaces for Maximum Flexibility |
Holding Capacity | 200 lb Outer, 450 lb Inner |
Max. Input Air Pressure | 145 psi |
Min. Operating Temperature | -14 Degrees F |
Max. Operating Temperature | 194 Degrees F |
Application | Assembly, Welding |
Operating Temperature - Maximum | 194 Degrees F |
Operating Temperature - Minimum | -14 Degrees F |
Input Air Pressure - Maximum | 145 psi |
Arm Swing Angle | 90 Degrees |
Body Mounting Type | T-Slot Framing |
Air Connection Center-to-Center Distance | 1.75 in |
Air Connection Type | G |
Clamping Force - Maximum | 450 lbf |
Description
Pneumatic Swing and Toggle Clamp, Overall Length 6.97 in, Overall Height 7.51 in, Application Assembly, Welding, Arm Length 3.04 in, Arm Swing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Square, 8 1/2" Square Drive Screwdriver, (98 12 02)
- METABO CED 125 Clip Shroud (630401000)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH03Z)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- De-Sta-Co Machining Clamps & Accessories