Shop All Pneumatic Clamps
De-Sta-Co
Hold-Down Action Clamp With G-Port 810-U
Mfr # 810-UE
Zoro # G3121800
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sensor Ready for Round or T-Slot Style Sensors
- Arm Length 90.6 mm
- Holding Capacity 290 lb Outer, 600 lb Inner
- Max. Input Air Pressure 145 psi
- Max. Operating Temperature 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 810-UE
- Zoro # G3121800
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 90.6 mm |
Port Size | G1/8 |
Details
Item | Swing/Toggle Clamp |
Features | Sensor Ready for Round or T-Slot Style Sensors |
Holding Capacity | 290 lb Outer, 600 lb Inner |
Max. Input Air Pressure | 145 psi |
Max. Operating Temperature | 194 Degrees F |
Application | Assembly, Welding |
Min. Operating Temperature | -14 Degrees F |
Description
Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 90.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Hi-Viz Orange 16 Oz. Ball Pein Hammer (63160)
- GREY PNEUMATIC 3/8 Drive X 9/16 Deep Duo-Socket - 6 Point (81018D)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Black Satin, Comp: Steel (K0116.2101X40)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C10004P7--21)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- De-Sta-Co Pneumatic Clamps