Shop All Pneumatic Clamps
De-Sta-Co
Hold-Down Action Clamp 847-U
Mfr # 847-U
Zoro # G3121898
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built-In Flow Restriction Eliminates Need for External Flow Controls
- Application Assembly, Welding
- Arm Length 123.80mm
- Max. Operating Temperature 194 Degrees F
- Max. Input Air Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 847-U
- Zoro # G3121898
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 123.80mm |
Port Size | 1/4 in NPT |
Details
Item | Swing/Toggle Clamp |
Features | Built-In Flow Restriction Eliminates Need for External Flow Controls |
Application | Assembly, Welding |
Max. Operating Temperature | 194 Degrees F |
Max. Input Air Pressure | 145 psi |
Holding Capacity | 1000 lb |
Min. Operating Temperature | -14 Degrees F |
Description
Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 123.80mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- MITUTOYO Power Supply Ac-Dc 120Vac-5Vdc (50AAA297)
- SAKRETE Sakrete 65306214 60 lbs. Type N Regular Strength Mortar Mix (211433)
- CRESCENT H.K. PORTER Wire Rope Ratchet Cutter (8690TN)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- De-Sta-Co Pneumatic Clamps