Shop All Pneumatic Clamps
De-Sta-Co
Hold-Down Action Clamp 846
Mfr # 846
Zoro # G3121295
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity 750 lb
- Port Size 1/8 in NPT
- Min. Operating Temperature -14 Degrees F
- Max. Operating Temperature 194 Degrees F
- Arm Length 55.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 846
- Zoro # G3121295
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | 1/8 in NPT |
Arm Length | 55.60mm |
Details
Item | Swing/Toggle Clamp |
Holding Capacity | 750 lb |
Min. Operating Temperature | -14 Degrees F |
Max. Operating Temperature | 194 Degrees F |
Description
Swing/Toggle Clamp, Arm Length 55.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (1226800)
- DIABLO Bi-Metal Recip Blade for Nail Embe, PK15, 15 PK (DS0912BW15)
- CENTURY DRILL & TOOL Coping Saw Blade Set 6Pc Set Includes 10T 15T And 18Ts (4603)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- De-Sta-Co Pneumatic Clamps