Shop All Pneumatic Clamps
De-Sta-Co
Hold-Down Action Clamp 827-U
Mfr # 827-U
Zoro # G3121855
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Mounting Surfaces for Maximum Flexibility
- Arm Length 83.10mm
- Overall Length 218.70mm
- Max. Input Air Pressure 145 psi
- Port Size 3/8 in /M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 827-U
- Zoro # G3121855
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 83.10mm |
Overall Length | 218.70mm |
Port Size | 3/8 in /M10 |
Overall Height | 229.70mm |
Details
Item | Swing/Toggle Clamp |
Features | Dual Mounting Surfaces for Maximum Flexibility |
Max. Input Air Pressure | 145 psi |
Max. Operating Temperature | 194 Degrees F |
Application | Assembly, Welding |
Min. Operating Temperature | -14 Degrees F |
Holding Capacity | 390 lb Outer, 600 lb Inner |
Description
Swing/Toggle Clamp, Overall Length 218.70mm, Overall Height 229.70mm, Application Assembly, Welding, Arm Length 83.10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (452501)
- GREY PNEUMATIC SKT 3/4" DR 3/4F X 1/2M ADAPTER W/FRICTI (GP3008A)
- DRILL AMERICA 1"x1" HSS Annular Cutter (DWC5-530-133)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- De-Sta-Co Pneumatic Clamps