Shop All Pneumatic Clamps
De-Sta-Co
Hold-Down Action Clamp 827-S
Mfr # 827-S
Zoro # G3121837
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Mounting Surfaces for Maximum Flexibility
- Port Size 3/8 in /M10
- Max. Input Air Pressure 145 psi
- Holding Capacity 330 lb Outer, 700 lb Inner
- Min. Operating Temperature -14 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 827-S
- Zoro # G3121837
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | 3/8 in /M10 |
Overall Height | 229.7 mm |
Arm Length | 80.7 mm |
Overall Length | 215.6 mm |
Details
Item | Swing/Toggle Clamp |
Features | Dual Mounting Surfaces for Maximum Flexibility |
Max. Input Air Pressure | 145 psi |
Holding Capacity | 330 lb Outer, 700 lb Inner |
Min. Operating Temperature | -14 Degrees F |
Application | Assembly, Welding |
Max. Operating Temperature | 194 Degrees F |
Description
Swing/Toggle Clamp, Overall Length 215.6 mm, Overall Height 229.7 mm, Application Assembly, Welding, Arm Length 80.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Pear Head Ratchet 12 (F5849)
- HUSQVARNA WHEEL ASSY, FRONT, 3D X 3W (505863401)
- URREA Tool Box, Steel, Black, 23 in W x 11 in D x 8-1/2 in H (D71)
- MITUTOYO CalIPer, At715-250 (209-933)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- De-Sta-Co Machining Clamps & Accessories