Shop All Pneumatic Clamps
De-Sta-Co
Hold-Down Action Clamp 810-S
Mfr # 810-S
Zoro # G0951505
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sensor Ready for Round or T-Slot Style Sensors
- Max. Input Air Pressure 145 psi
- Arm Length 90.60mm
- Port Size 1/8 in NPT
- Min. Operating Temperature -14 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 810-S
- Zoro # G0951505
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 90.60mm |
Port Size | 1/8 in NPT |
Details
Item | Swing/Toggle Clamp |
Features | Sensor Ready for Round or T-Slot Style Sensors |
Max. Input Air Pressure | 145 psi |
Min. Operating Temperature | -14 Degrees F |
Max. Operating Temperature | 194 Degrees F |
Holding Capacity | 500 lb Outer, 750 lb Inner |
Application | Assembly, Welding |
Description
Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 90.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8"-16 HSS Plug Hand Tap (DWTST1-7/8-16P)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN (1233808)
- PROTO Full Polish Combination Wrench 13/16" - 6 Point (J1226H-T500)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 6 pcs (54TN32)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- De-Sta-Co Machining Clamps & Accessories