Shop All Straight Line Clamps
De-Sta-Co
Hold Down Action Clamp 528
Mfr # 528
Zoro # G3220397
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flanged Washers, Spindle Assembly
- Distance Between Mount Holes 31.80mm
- Bar Thickness 22.20mm
- Bar Width 19.00mm
- Features Hardened Steel Bushings at Pivot Points for Long Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 528
- Zoro # G3220397
- Country of Origin United States
- Category Straight Line Clamps
Dimensions
Bar Width | 19.00mm |
Mounting Hole Dia. | 10.40mm |
Base-to-Toggle Bar Tip Length | 219.40mm |
Base Width | 57.20mm |
Bar Length | 175.60mm |
Base Length | 45.00mm |
Overall Length | 6.91 in |
Overall Width | 2.25 in |
Arm Length | 3.4 in |
Overall Depth | 8.64 in |
Height Under Arm | 2.06 in |
Max Height Under Arm | Greater than 2" |
Max Arm Length | Greater than 3" |
Description
Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Arm Length 3.4 in, Height Under Arm 2.06 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Flanged Washers, Spindle Assembly, Mounting Holes Center to Center - Long Side 1.25 in, Overall Depth 8.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 1/2 Inch Drive 17 Inch Chrome Vanadium Breaker Bar with 230 Degree Pivoting Chrome Molybdenum Head (S1201)
- WILLIAMS 3/8" Drive, 8mm Metric Socket, 6 Points (BMD-608)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-332)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34277)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.17 (609)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 600 (603-R)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- De-Sta-Co Straight Line Clamps