Shop All Pneumatic Clamps
De-Sta-Co
High Temp Pneumatic Toggle Clamp 807-S
Mfr # 807-S-HT
Zoro # G0951520
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temperature 194 Degrees F
- Holding Capacity 500 lb
- Min. Operating Temperature -14 Degrees F
- Arm Length 80.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 807-S-HT
- Zoro # G0951520
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 80.00mm |
Details
Item | Swing/Toggle Clamp |
Max. Operating Temperature | 194 Degrees F |
Holding Capacity | 500 lb |
Min. Operating Temperature | -14 Degrees F |
Description
Swing/Toggle Clamp, Arm Length 80.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 7/8in. Hole, 3/16in D (CTS14)
- WALTER Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG160408-MM5 WSM30S)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG STNDRD IM (GP1013MG)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- De-Sta-Co Machining Clamps & Accessories