Shop All Hydraulic Pump & Motor Mount Adapters
De-Sta-Co
Heavy Duty 151 Clamp Assembly 3In.Ati
Mfr # CPI-ATI-151-90-3HD
Zoro # G3205715
product price: $2,267.99
/ea
Free Shipping & Returns
$2,267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-ATI-151-90-3HD
- Zoro # G3205715
- Country of Origin United States
- Category Hydraulic Pump & Motor Mount Adapters
Details
Item | Heavy Duty 151 Clamp Assembly 3In.Ati |
Description
Heavy Duty 151 Clamp Assembly 3In.Ati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (CM3541)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 in Stroke, NFPA Double Acting (5VLF4)
- DAYTON 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (2L399)
- D&D 53 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A51.5/4L535)
- LDI INDUSTRIES Pump/Motor Adapter, SAE AA, 56C-145TC (6027)
- KALORIK ROBOT VACUUM IONIC FLTR (RVC 46588 GR)
- BAILEY HYDRAULICS Foot Mount Brackets 4-Bolt Flange, 3 7/16’’ Frame, B: 2", 202196 (202196)
- BAILEY HYDRAULICS Electric Motor Mounting Bracket: 2.828’’ Bolt Circles, 4-Bolt Flange (202192)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182-256TC (6034)
- BAILEY HYDRAULICS Foot Mount Brackets: 2-Bolt A Flange, 3 1/4’’ Frame, B: 4 3/16" (202197)
- BAILEY HYDRAULICS Foot Mount Brackets: 2-Bolt B Flange, 5 1/4’’ Frame, B: 5 3/4" (202198)
- De-Sta-Co Hydraulic System Components